Skip Content
LINER,50 GAL.,BLACK,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER,50 GAL.,BLACK,PK50

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YPC5
  • Mfr. Model # 4YPC5
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.75 lbs

Technical Specs

  • Capacity 50 gal.
  • Colour Black
  • Item Trash Can Liner
  • Material LDPE
  • Width 26 x 24"
  • Package Configuration Flat Pack
  • Seal Gusset
  • Max. Load 120 lb.
  • Thickness 2.5 mil
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list