Skip Content
LINER,40 TO 46 GAL.,CLEAR,HDPE,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER,40 TO 46 GAL.,CLEAR,HDPE,PK 2

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KN38
  • Mfr. Model # 4KN38
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.85 lbs

Technical Specs

  • Colour Clear
  • Item Trash Can Liner
  • Capacity 40 to 45 gal.
  • Material HDPE
  • Width 40"
  • Package Configuration Coreless Roll
  • Seal Star
  • Thickness 0.39 mil
  • Bags per Roll/Pack 25
  • Max. Load 30 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list