LINER,38 GAL.,BLACK,HDPE,PK250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINER,38 GAL.,BLACK,HDPE,PK250

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2U384
  • Mfr. Model # 2U384
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.9 lbs

Technical Specs

  • Capacity 38 gal.
  • Item Trash Can Liner
  • Width 30"
  • Package Configuration Coreless Roll
  • Seal Star
  • Thickness 0.67 mil
  • Bags per Roll/Pack 25
  • Max. Load 80 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list