LINER,33 GAL.,GRAY,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINER,33 GAL.,GRAY,PK100

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YPA3
  • Mfr. Model # 4YPA3
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.71 lbs

Technical Specs

  • Capacity 33 gal.
  • Item Trash Can Liner
  • Thickness 1.5 mil
  • Package Configuration Coreless Roll
  • Width 33"
  • Seal Star
  • Max. Load 90 lb.
  • Bags per Roll/Pack 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list