Skip Content
LINER,33 GAL.,GRAY,LDPE,PK 200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER,33 GAL.,GRAY,LDPE,PK 200

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YLZ1
  • Mfr. Model # 1YLZ1
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Colour Gray
  • Item Trash Can Liner
  • Material LDPE
  • Capacity 33 gal.
  • Width 33"
  • Package Configuration Coreless Roll
  • Seal Star
  • Thickness 1.0 mil
  • Max. Load 65 lb.
  • Bags per Roll/Pack 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list