Skip Content
LINER,33 GAL.,CLEAR,HDPE,PK250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER,33 GAL.,CLEAR,HDPE,PK250

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KN33
  • Mfr. Model # 4KN33
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.35 lbs

Technical Specs

  • Capacity 33 gal.
  • Item Trash Can Liner
  • Width 33"
  • Package Configuration Coreless Roll
  • Thickness 0.63 mil
  • Seal Star
  • Max. Load 75 lb.
  • Bags per Roll/Pack 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list