Skip Content
LINER,33 GAL.,BLACK,LOW DNSTY,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER,33 GAL.,BLACK,LOW DNSTY,PK 10

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5BB22
  • Mfr. Model # 5BB22
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Technical Specs

  • Material LDPE
  • Colour Black
  • Item Trash Can Liner
  • Capacity 33 gal.
  • Width 33"
  • Package Configuration Flat Pack
  • Thickness 0.8 mil
  • Max. Load 75 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list