LINER 30 GAL ORANGE TRASH CAN PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LINER 30 GAL ORANGE TRASH CAN PK50

NORTH AMERICAN PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16E409
  • Mfr. Model # 16E409
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.5 lbs

Technical Specs

  • Capacity 30 gal.
  • Item Trash Can Liner
  • Width 29-1/4"
  • Seal Flat
  • Thickness 5.5 mil
  • Max. Load 150 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list