Skip Content
LINER,20 TO 30 GAL.,SILVER,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER,20 TO 30 GAL.,SILVER,PK100

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AE63
  • Mfr. Model # 5AE63
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.25 lbs

Technical Specs

  • Capacity 20 to 30 gal.
  • Colour Silver
  • Item Trash Can Liner
  • Material LDPE
  • Width 30"
  • Package Configuration Flat Pack
  • Thickness 1.5 mil
  • Seal Star
  • Max. Load 80 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list