Skip Content
LINER .187 OD X .110 ID (30 FT GUN) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER .187 OD X .110 ID (30 FT GUN)

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW191-065
  • Mfr. Model # 191-065
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With XR/XR-M, SPOOLMATIC 15/30A, XR-EDGE,
  • Item Liner
  • Style 15 ft.
  • Type Fastip
  • Material PTFE
  • For MIG Guns Miller(R) Spoolmatic(R), XR/XR-M, XR-EDGE
  • Series Spoolgun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list