Skip Content
LINER 15FT .062IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER 15FT .062IN

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW44-116-15
  • Mfr. Model # MW44-116-15
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 730
  • Shipping Weight 1.05 lbs

Product Details

Fibre Metal produces a high-quality, affordable replacement MIG welding gun as well as consumables and accessories. Tweco style linear 15 feet, size 0.62 inches.

Technical Specs

  • Style Tweco
  • Item Liner 15 Ft.
  • Tip Inside Dia. (In.) 0.078"
  • For Use With Tweco Style
  • Size 0.062"
  • Material Steel
  • Wire Size (In.) 1/16"
  • For MIG Guns #3 and #4 Guns
  • Type Liner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list