Skip Content
LINER 15FT .035IN - .045IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER 15FT .035IN - .045IN

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW44115
  • Mfr. Model # MW44115
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 730
  • Shipping Weight 1.05 lbs

Product Details

High quality, affordable replacement MIG consumables and accessories.

Technical Specs

  • Item Liner 15 Ft.
  • Style Bernard
  • Tip Inside Dia. (In.) 0.065"
  • For Use With Bernard Style Guns
  • Size 0.045" - 0.063"
  • Material Steel
  • Type Liner
  • For MIG Guns Bernard Style Guns
  • Wire Size (In.) 0.035"- 0.045"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list