LINER 15FT .035IN - .045IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINER 15FT .035IN - .045IN

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW43115
  • Mfr. Model # MW43115
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 730
  • Shipping Weight 0.78 lbs

Product Details

Fibre Metal produces a high-quality, affordable replacement MIG welding gun as well as consumables and accessories. Bernard style linear 15 feet, size 0.035 - 0.045 inches.

Technical Specs

  • Style Bernard
  • Item Liner 15 Ft.
  • Tip Inside Dia. (In.) 0.062"
  • For Use With Bernard Style Guns
  • Material Steel
  • Size 0.035" - 0.045"
  • Type Liner
  • Wire Size (In.) 0.035"- 0.045"
  • For MIG Guns Bernard Style Guns

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list