LINER 15FT .035IN-.045IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINER 15FT .035IN-.045IN

LENCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW172-259
  • Mfr. Model # MW172-259
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 730
  • Shipping Weight 0.93 lbs

Technical Specs

  • Item Liner
  • For MIG Guns Miller
  • Material Steel
  • Style Miller
  • Wire Size (In.) 0.035 - 0.045
  • Tip Inside Dia. (In.) 0.065"
  • For Use With Miller Style
  • Size 0.030" - 0.035"
  • Type Liner
  • Connection Style Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list