Skip Content
LINER,10 TO 15 GAL.,BLACK,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER,10 TO 15 GAL.,BLACK,PK50

DOGIPOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8XD05
  • Mfr. Model # 8XD05
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Capacity 10 to 15 gal.
  • Material LDPE
  • Colour Black
  • Item Pet Waste Bag
  • Width 7"
  • Bags per Roll/Pack 50
  • Thickness 1.5 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list