Skip Content
LINER,10 GAL.,RED,PK250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER,10 GAL.,RED,PK250

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KRC2
  • Mfr. Model # 5KRC2
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.7 lbs

Technical Specs

  • Capacity 10 gal.
  • Colour Red
  • Width 38"
  • Material LDPE
  • Item Trash Can Liner
  • Thickness 1.2 mil
  • Max. Load 60 lb.
  • Bags per Roll/Pack 250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list