LINER.035-.045 2+300AMP EZ FEED 15F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINER.035-.045 2+300AMP EZ FEED 15F

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNL3B15
  • Mfr. Model # L3B15
  • UNSPSC # 23271700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Product Details

Liner, 15 ft. For all but 150 amp guns. Size: 0.035 - 0.045 inch. Bernard pioneered the use of the Elliptical contact tip that engages the wall of the gas diffuser locking firmly into place with a 1/4 inch turn. With correct configuration fits all Q Guns(

Technical Specs

  • For Use With All Mig Guns
  • Item Universal Conventional Liner
  • Size 0.035 - 0.045"
  • Wire Size (In.) 0.035" - 0.045"
  • Amperage Range 150A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list