LINER .035-.045 400 AMP EZ FEED 15F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LINER .035-.045 400 AMP EZ FEED 15F

BERNARD

Web Price : $38.21 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNL3A15
  • Mfr. Model # L3A15
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 724
  • Shipping Weight 1.1 lbs

Product Details

Liner, 15 ft. Application: for all but 200 - 600 amp guns. Bernard pioneered the use of the Elliptical contact tip that engages the wall of the gas diffuser locking firmly into place with a 1/4 inch turn. With correct configuration fits all Q Guns(TM) and

Technical Specs

  • For Use With All MIG Guns
  • Item Universal Conventional Liner
  • Type Conventional
  • Bore (mm) 15.875
  • Features This Jump Liner is Designed to Reduce Gun Downtime Through Faster Liner Replacement, it is also Designed to Replace the Most-commonly Worn or Clogged Liner Areas.
  • Material Steel
  • Size H=.5, W=200.688, D=.5
  • Wire Size (In.) 0.035" - 0.045"
  • For MIG Guns Bernard BTB MIG Guns, 250 Amp S-Gun MIG Gun, TGX MIG Guns, W-Gun MIG Guns, FILTAIR Fume Extractions Guns, Clean Air Fume Extraction Guns
  • Amperage Range 200 - 600A

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list