Skip Content
LINEMANS BCKSVR BELT D -D SZ 30D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINEMANS BCKSVR BELT D -D SZ 30D

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5299N30D
  • Mfr. Model # 5299N30D
  • UNSPSC # 46182201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.8 lbs

Product Details

Linemans Backsaver Belt, D to D size 30D. Gut belt size minimum 42 inches, gut belt size maximum 52 inches. Features include 6-1/2 inches of back support material, forged circle D-rings, tape thong, glvoe bag ring, two way knife snap, four suspender rings. 1-1/2 inch double-riveted long lasting leather tool loops and 4 inches of lateral movement of D-ring independent of the belt and pad.

Technical Specs

  • Features Meets or Exceeds Applicable Osha Requirements and Astm and CSA Standards, Body Belt Strap Covered in Leather is Made of Klein-Kord(R) An Exceptionally Strong Nylon Fabric That is Abrasion-Resistant, Non-Conductive, and Flexible
  • Includes Body Belt strap, D-ring
  • Item Lineman's Back saver Belt
  • Type Back saver
  • Material Leather, Klein-Kord(R) Nylon Fabric
  • Width 1-1/2"
  • Belt Type Back saver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list