LINEMANS BCKSVR BELT D -D SZ 22D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINEMANS BCKSVR BELT D -D SZ 22D

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5299N22D
  • Mfr. Model # 5299N22D
  • UNSPSC # 46182201
  • CATALOGUE PAGE # 364
  • Shipping Weight 8.9 lbs

Product Details

Leather construction is used throughout, including tool loops, tape thong, pocket tabs and cushioning material. Body Belt strap is made of Klein-Kord(R). 4 inch (102 mm) lateral movement of D-ring independent of belt and pad. Meets or exceeds applicable OSHA requirements and ASTM and CSA standards.

Technical Specs

  • Item Lineman's Back saver Belt
  • Waist Size 34" - 44"
  • Features Meets or Exceeds Applicable Osha Requirements and Astm and CSA Standards, Body Belt Strap Covered in Leather is Made of Klein-Kord(R) An Exceptionally Strong Nylon Fabric That is Abrasion-Resistant, Non-Conductive, and Flexible
  • Material Leather, Klein-Kord(R) Nylon Fabric
  • Type Back saver
  • Includes Body Belt strap, D-ring
  • Width 1-1/2"
  • Belt Type Back saver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list