!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEMANS BCKSVR BELT D -D SZ 21D

LINEMANS BCKSVR BELT D -D SZ 21D

KLEIN TOOLS

LINEMANS BCKSVR BELT D -D SZ 21D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEMANS BCKSVR BELT D -D SZ 21D

LINEMANS BCKSVR BELT D -D SZ 21D

KLEIN TOOLS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KLN5299N21D
  • Mfr. Model # 5299N21D
  • UNSPSC # 46182201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.65 lbs

Product Details

Linemans Backsaver Belt, D to D size 21D. Gut belt size minimum 34 inches, gut belt size maximum 44 inches. Features include 6-1/2 inches of back support material, forged circle D-rings, tape thong, glvoe bag ring, two way knife snap, four suspender rings. 1-1/2 inch double-riveted long lasting leather tool loops and 4 inches of lateral movement of D-ring independent of the belt and pad.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list