Skip Content
LINEHOSE 1.5IN X6FT W/CONNECTOR END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINEHOSE 1.5IN X6FT W/CONNECTOR END

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALOR150-6C
  • Mfr. Model # OR150-6C
  • UNSPSC # 46182103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Safety Orange
  • Inside Dia. 1-1/2"
  • Item Connector End Line Hose
  • Material Type II SALCOR
  • Length 6 ft.
  • Class 3
  • Standards ASTM D 1050

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list