LINED BIB OVERALL KERMEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINED BIB OVERALL KERMEL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6151XL-BLU
  • Mfr. Model # FA6151XL-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2326
  • Shipping Weight 5.0 lbs

Technical Specs

  • Number of Pockets 5
  • Colour Cool Blue
  • Item Flame Resistant Insulated Bib
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Material GlenGuard Kermel with PU Membrane - 67% Kermel, 17% Modacrylic, 15% PU, 1% Anti-static
  • Closure Type Zipper, Snap
  • Hazard Risk Category (HRC) 2
  • ATPV Rating EBT 33.4 cal/cm²
  • Fabric Weight 6.4 oz
  • Inseam 30"
  • Fits Waist Size 34"-37"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list