Skip Content
LINED BIB OVERALL KERMEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINED BIB OVERALL KERMEL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6151L-BLU
  • Mfr. Model # FA6151L-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2326
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Cool Blue
  • Item Flame Resistant Insulated Bib
  • Number of Pockets 5
  • ATPV Rating EBT = 33.4 cal/cm²
  • Standards NFPA 2112, NFPA 70E, CAN/CGSB-155.20, ASTM F1506
  • Closure Type Zipper, Snap
  • Material GlenGuard Kermel with PU Membrane - 67% Kermel, 17% Modacrylic, 15% PU, 1% Anti-static
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6.4 oz
  • Inseam 30"
  • Fits Waist Size 31"-33"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list