LINEAR PNEUMATIC ACTUATOR,PIVOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINEAR PNEUMATIC ACTUATOR,PIVOT

SIEMENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KGP5
  • Mfr. Model # 2KGP5
  • UNSPSC # 31251504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.5 lbs

Technical Specs

  • Height 7-1/2"
  • For Use With Medium to Large Dampers
  • Item Linear Pneumatic Actuator
  • Length 20-1/2"
  • Operating PSI Range 8 to 13
  • Includes Pivot Post and Mounting Plate
  • Mounting Type Pivot
  • Width 4-3/4"
  • Provides Gradual or Positive Actuation of Dampers
  • Stroke 4"
  • Max. Air Pressure 30 psi
  • Net Force Exerted @ 0 PSI 88 lb.
  • Net Force Exerted @ 18 PSI 55 lb.
  • Nominal Spring Range 8 - 13 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list