Skip Content
LINEAR PNEUMATIC ACTUATOR,PIVOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINEAR PNEUMATIC ACTUATOR,PIVOT

JOHNSON CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12Y963
  • Mfr. Model # 12Y963
  • UNSPSC # 31251504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.1 lbs

Technical Specs

  • Height 8"
  • For Use With Medium to Large Dampers
  • Item Linear Pneumatic Actuator
  • Includes Mounting Bracket and Pilot Positioner
  • Length 12"
  • Operating PSI Range 0 to 20
  • Mounting Type Pivot
  • Width 6"
  • Provides Gradual or Positive Actuation of Medium to Large Dampers
  • Stroke 3"
  • Net Force Exerted @ 18 PSI 150 lb.
  • Max. Air Pressure 30 psi
  • Nominal Spring Range 8 - 13 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list