Skip Content
LINEAR BEARING,4.000 IN W,6.000 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINEAR BEARING,4.000 IN W,6.000 IN

80/20

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RCK3
  • Mfr. Model # 2RCK3
  • UNSPSC # 31171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Bearing Type UHMW PAD
  • Bore Dia. (In.) -
  • Colour Silver
  • Dimension A (In.) 1.500
  • Dimension B (In.) 0.500
  • Dimension C (In.) 2.500
  • Dimension D (In.) 0.640
  • Dimension E (In.) 1.235
  • Dimension F (In.) 0.375
  • Dimension H (In.) 0.750
  • Dimension G (In.) 4.000
  • Dimension L (In.) 1.875
  • Dimension M (In.) 1.500
  • Dynamic Load Capacity (Lb.) -
  • Finish Clear Anodize
  • Flange Dia. (In.) -
  • For Use With 15 Series
  • Mounting Bolt (In.) 5/16-18
  • Height 1,875
  • Material UHMWPE
  • Item Linear Bearing
  • Includes -
  • Mounting Hole (In.) 0.328
  • Overall Height (In.) 1.875
  • Overall Length (In.) 6.000
  • Overall Length (mm) -
  • Shaft Dia. (In.) -
  • Static Load Capacity (Lb.) -
  • Overall Width (In.) 4.000
  • Width 4.000
  • Type Double Flange
  • Dimension E1 (In.) -
  • Temp. Range (F) -
  • Dimension A2 (In.) -
  • Dimension F1 (In.) -
  • Dimension G1 (In.) -
  • Dimension H1 -
  • Dimension K 1.250
  • Dimension N Dia. (In.) -
  • Dimension O -
  • Dimension P 0.750
  • Dimension S (In.) -
  • Dimension H1 (In.) -
  • Dimension N2 (In.) -
  • Dimension S -
  • Dimension V -
  • Dimension V (In.) -
  • Dimension X -
  • Dimension Y -
  • Dimension Z -
  • Dimension B -
  • Dimension A1 (In.) -
  • Seal -
  • Agency Compliance -
  • Locking Type Optional
  • Slot Width (In.) 0.320
  • Lubrication Dry
  • Liner -
  • Mounting Hole Dia. (In.) 0.328
  • Accelerated Speed -
  • Max. Pv -
  • Self-Alignment -
  • Retaining Ring -
  • Steady State Speed -
  • Slot Width (mm) -
  • Dimension A -
  • Dimension C -
  • Dimension D -
  • Dimension E -
  • Dimension F -
  • Bolt Size 5/16-18
  • Mounting Surface to Shaft Center (In.) -
  • Bore Dia. (mm) -
  • Dimension R -
  • Flange Thickness (mm) -
  • Flange Thickness (In.) 0.375
  • Flange Dia. (mm) -
  • Barrel Dia. (In.) -
  • Barrel Dia. (mm) -
  • Body Width (In.) 4.000
  • Body Width (mm) -
  • Dimension A1 -
  • Dimension E1 -
  • Dimension F1 -
  • Dimension A2 -
  • Dimension G -
  • Dimension G1 -
  • Dimension I -
  • Dimension H -
  • Dimension J -
  • Dimension N -
  • Mounting Hole Center (mm) -
  • Mounting Hole Center (In.) 1.500
  • Dimension N2 -
  • Mounting Surface to Shaft Center (mm) -
  • Overall Width (mm) -
  • Mounting Hole Dia. (mm) -
  • Slot Angle (Degrees) -
  • Overall Height (mm) -
  • Steady State Speed - Continuous Dry -
  • Dimension Dp -
  • Steady State Speed - Intermittent Dry -
  • Dynamic Load Capacity (N) -
  • Dimension E2 -
  • Static Load Capacity (N) -
  • Dimension d -
  • Dimension N3 -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list