Skip Content
LINEAR BEARING,3.937 IN W,1.875 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINEAR BEARING,3.937 IN W,1.875 IN

80/20

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RCJ9
  • Mfr. Model # 2RCJ9
  • UNSPSC # 31171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Dimension A (In.) 2.000
  • Dimension B (In.) 0.312
  • Dimension C (In.) 2.630
  • Colour Silver
  • Bore Dia. (In.) -
  • Bearing Type UHMW PAD
  • Dimension D (In.) 0.406
  • Dimension E (In.) 0.812
  • Dimension F (In.) 0.312
  • Dimension G (In.) 3.937
  • Dimension H (In.) 0.656
  • Dimension M (In.) 0.906
  • Dimension L (In.) 1.218
  • Flange Dia. (In.) -
  • For Use With 10 Series
  • Finish Clear Anodize
  • Dynamic Load Capacity (Lb.) -
  • Height 1,218
  • Includes -
  • Material UHMWPE
  • Item Linear Bearing
  • Mounting Bolt (In.) 1/4-20
  • Overall Height (In.) 1.218
  • Overall Width (In.) 3.937
  • Overall Length (In.) 1.875
  • Overall Length (mm) -
  • Mounting Hole (In.) 0.257
  • Shaft Dia. (In.) -
  • Static Load Capacity (Lb.) -
  • Temp. Range (F) -
  • Type Double Flange
  • Dimension A2 (In.) -
  • Width 3.937
  • Dimension F1 (In.) -
  • Dimension G1 (In.) -
  • Dimension E1 (In.) -
  • Dimension H1 -
  • Dimension H1 (In.) -
  • Dimension K 0.812
  • Dimension S (In.) -
  • Dimension S -
  • Dimension N Dia. (In.) -
  • Dimension N2 (In.) -
  • Dimension O -
  • Dimension P 0.437
  • Dimension V -
  • Dimension Y -
  • Dimension X -
  • Dimension V (In.) -
  • Dimension Z -
  • Dimension A1 (In.) -
  • Seal -
  • Dimension B -
  • Slot Width (In.) 0.255
  • Lubrication Dry
  • Agency Compliance -
  • Locking Type Optional
  • Mounting Hole Dia. (In.) 0.257
  • Self-Alignment -
  • Liner -
  • Accelerated Speed -
  • Steady State Speed -
  • Max. Pv -
  • Dimension A -
  • Retaining Ring -
  • Dimension C -
  • Slot Width (mm) -
  • Dimension D -
  • Dimension E -
  • Bolt Size 1/4-20
  • Bore Dia. (mm) -
  • Flange Dia. (mm) -
  • Mounting Surface to Shaft Center (In.) -
  • Dimension F -
  • Flange Thickness (In.) 0.312
  • Dimension R -
  • Flange Thickness (mm) -
  • Barrel Dia. (mm) -
  • Barrel Dia. (In.) -
  • Body Width (In.) 3.937
  • Body Width (mm) -
  • Dimension A1 -
  • Dimension A2 -
  • Dimension E1 -
  • Dimension F1 -
  • Dimension G -
  • Dimension H -
  • Dimension G1 -
  • Dimension I -
  • Dimension J -
  • Dimension N -
  • Mounting Hole Center (In.) 2.000
  • Mounting Hole Center (mm) -
  • Dimension N2 -
  • Mounting Surface to Shaft Center (mm) -
  • Overall Height (mm) -
  • Mounting Hole Dia. (mm) -
  • Slot Angle (Degrees) -
  • Overall Width (mm) -
  • Dimension Dp -
  • Steady State Speed - Continuous Dry -
  • Static Load Capacity (N) -
  • Steady State Speed - Intermittent Dry -
  • Dynamic Load Capacity (N) -
  • Dimension N3 -
  • Dimension d -
  • Dimension E2 -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list