Skip Content
LINEAR BEARING,2.937 IN W,4.000 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINEAR BEARING,2.937 IN W,4.000 IN

80/20

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RCJ8
  • Mfr. Model # 2RCJ8
  • UNSPSC # 31171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Bearing Type UHMW PAD
  • Bore Dia. (In.) -
  • Colour Silver
  • Dimension A (In.) 1.000
  • Dimension C (In.) 1.625
  • Dimension B (In.) 0.312
  • Dimension D (In.) 0.406
  • Dimension F (In.) 0.312
  • Dimension G (In.) 2.937
  • Dimension E (In.) 0.812
  • Dimension H (In.) 0.656
  • Dimension L (In.) 1.218
  • Dynamic Load Capacity (Lb.) -
  • Dimension M (In.) 0.906
  • Flange Dia. (In.) -
  • Finish Clear Anodize
  • For Use With 10 Series
  • Height 1,218
  • Includes -
  • Item Linear Bearing
  • Overall Length (In.) 4.000
  • Material UHMWPE
  • Mounting Hole (In.) 0.257
  • Mounting Bolt (In.) 1/4-20
  • Overall Height (In.) 1.218
  • Overall Length (mm) -
  • Overall Width (In.) 2.937
  • Shaft Dia. (In.) -
  • Static Load Capacity (Lb.) -
  • Temp. Range (F) -
  • Type Double Flange
  • Dimension F1 (In.) -
  • Width 2.937
  • Dimension E1 (In.) -
  • Dimension A2 (In.) -
  • Dimension G1 (In.) -
  • Dimension H1 -
  • Dimension H1 (In.) -
  • Dimension K 0.812
  • Dimension N Dia. (In.) -
  • Dimension N2 (In.) -
  • Dimension S (In.) -
  • Dimension V (In.) -
  • Dimension P 0.500
  • Dimension S -
  • Dimension O -
  • Dimension V -
  • Dimension X -
  • Dimension A1 (In.) -
  • Dimension Y -
  • Dimension B -
  • Dimension Z -
  • Seal -
  • Slot Width (In.) 0.255
  • Agency Compliance -
  • Lubrication Dry
  • Liner -
  • Locking Type Optional
  • Mounting Hole Dia. (In.) 0.257
  • Accelerated Speed -
  • Self-Alignment -
  • Retaining Ring -
  • Slot Width (mm) -
  • Steady State Speed -
  • Max. Pv -
  • Bolt Size 1/4-20
  • Dimension F -
  • Dimension D -
  • Dimension A -
  • Dimension C -
  • Mounting Surface to Shaft Center (In.) -
  • Dimension E -
  • Bore Dia. (mm) -
  • Flange Thickness (In.) 0.312
  • Flange Dia. (mm) -
  • Flange Thickness (mm) -
  • Dimension R -
  • Barrel Dia. (In.) -
  • Dimension A1 -
  • Barrel Dia. (mm) -
  • Body Width (In.) 2.937
  • Dimension A2 -
  • Dimension E1 -
  • Body Width (mm) -
  • Dimension F1 -
  • Dimension G -
  • Dimension G1 -
  • Dimension I -
  • Dimension H -
  • Dimension J -
  • Dimension N -
  • Mounting Hole Center (mm) -
  • Mounting Hole Dia. (mm) -
  • Mounting Hole Center (In.) 1.000
  • Overall Height (mm) -
  • Dimension N2 -
  • Mounting Surface to Shaft Center (mm) -
  • Slot Angle (Degrees) -
  • Dimension Dp -
  • Overall Width (mm) -
  • Steady State Speed - Continuous Dry -
  • Dynamic Load Capacity (N) -
  • Steady State Speed - Intermittent Dry -
  • Dimension d -
  • Static Load Capacity (N) -
  • Dimension E2 -
  • Dimension N3 -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list