LINEAR BEARING,2.062 IN W,1.875 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINEAR BEARING,2.062 IN W,1.875 IN

80/20

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RCY4
  • Mfr. Model # 2RCY4
  • UNSPSC # 31171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Bore Dia. (In.) -
  • Bearing Type UHMW PAD
  • Colour Silver
  • Dimension A (In.) 0.312
  • Dimension B (In.) 0.152
  • Dimension D (In.) 1.165
  • Dimension C (In.) 0.302
  • Dimension E (In.) 0.250
  • Dimension H (In.) 0.500
  • Dimension F (In.) 1.062
  • Dimension G (In.) 2.062
  • Dimension L (In.) 1.000
  • Dimension M (In.) -
  • Dynamic Load Capacity (Lb.) -
  • Height 0,312
  • Finish Clear Anodize
  • Flange Dia. (In.) -
  • Includes -
  • For Use With 10 Series
  • Item Linear Bearing
  • Mounting Bolt (In.) 1/4-20
  • Material UHMWPE
  • Overall Height (In.) 0.312
  • Mounting Hole (In.) 0.265
  • Overall Length (In.) 1.875
  • Overall Length (mm) -
  • Overall Width (In.) 2.062
  • Shaft Dia. (In.) -
  • Static Load Capacity (Lb.) -
  • Temp. Range (F) -
  • Type Single Short
  • Width 2.062
  • Dimension E1 (In.) -
  • Dimension F1 (In.) -
  • Dimension A2 (In.) -
  • Dimension G1 (In.) -
  • Dimension K 0.437
  • Dimension H1 (In.) -
  • Dimension N Dia. (In.) -
  • Dimension H1 -
  • Dimension N2 (In.) -
  • Dimension O -
  • Dimension P -
  • Dimension S -
  • Dimension V -
  • Dimension S (In.) -
  • Dimension V (In.) -
  • Dimension Y -
  • Dimension X -
  • Dimension A1 (In.) -
  • Slot Width (In.) 0.255
  • Dimension B -
  • Dimension Z -
  • Seal -
  • Agency Compliance -
  • Lubrication Dry
  • Locking Type Optional
  • Liner -
  • Mounting Hole Dia. (In.) 0.265
  • Accelerated Speed -
  • Steady State Speed -
  • Max. Pv -
  • Retaining Ring -
  • Self-Alignment -
  • Slot Width (mm) -
  • Dimension C -
  • Dimension D -
  • Dimension A -
  • Dimension E -
  • Bolt Size 1/4-20
  • Bore Dia. (mm) -
  • Flange Dia. (mm) -
  • Dimension F -
  • Mounting Surface to Shaft Center (In.) -
  • Flange Thickness (In.) -
  • Flange Thickness (mm) -
  • Barrel Dia. (In.) -
  • Dimension R -
  • Body Width (In.) 2.062
  • Body Width (mm) -
  • Barrel Dia. (mm) -
  • Dimension E1 -
  • Dimension A1 -
  • Dimension A2 -
  • Dimension F1 -
  • Dimension G1 -
  • Dimension G -
  • Dimension I -
  • Dimension H -
  • Dimension J -
  • Dimension N2 -
  • Dimension N -
  • Mounting Hole Center (In.) 1.000
  • Mounting Hole Center (mm) -
  • Mounting Hole Dia. (mm) -
  • Mounting Surface to Shaft Center (mm) -
  • Overall Height (mm) -
  • Slot Angle (Degrees) -
  • Overall Width (mm) -
  • Steady State Speed - Continuous Dry -
  • Steady State Speed - Intermittent Dry -
  • Dimension Dp -
  • Static Load Capacity (N) -
  • Dynamic Load Capacity (N) -
  • Dimension d -
  • Dimension E2 -
  • Dimension N3 -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list