LINEAR BEARING,2.062 IN H,1.875 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINEAR BEARING,2.062 IN H,1.875 IN

80/20

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RCN3
  • Mfr. Model # 2RCN3
  • UNSPSC # 31171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Dimension A (In.) -
  • Dimension B (In.) -
  • Bearing Type UHMW PAD
  • Bore Dia. (In.) -
  • Dimension C (In.) -
  • Colour Silver
  • Dimension D (In.) -
  • Dimension E (In.) -
  • Dimension F (In.) -
  • Dimension H (In.) -
  • Dimension G (In.) -
  • Dimension L (In.) -
  • Dimension M (In.) -
  • Dynamic Load Capacity (Lb.) -
  • For Use With 10 Series
  • Flange Dia. (In.) -
  • Finish Clear Anodize
  • Item Linear Bearing
  • Includes -
  • Height 2.062
  • Material UHMWPE
  • Mounting Bolt (In.) 1/4-20
  • Overall Height (In.) 2.062
  • Mounting Hole (In.) 0.265
  • Overall Width (In.) 1.624
  • Overall Length (In.) 1.875
  • Overall Length (mm) -
  • Static Load Capacity (Lb.) -
  • Shaft Dia. (In.) -
  • Temp. Range (F) -
  • Type Single Flange Assembly
  • Width 1.624
  • Dimension A2 (In.) -
  • Dimension E1 (In.) -
  • Dimension F1 (In.) -
  • Dimension G1 (In.) -
  • Dimension H1 -
  • Dimension N Dia. (In.) -
  • Dimension H1 (In.) -
  • Dimension N2 (In.) -
  • Dimension P -
  • Dimension K -
  • Dimension O -
  • Dimension S (In.) -
  • Dimension V -
  • Dimension S -
  • Dimension X -
  • Dimension V (In.) -
  • Dimension Y -
  • Dimension Z -
  • Seal -
  • Dimension A1 (In.) -
  • Slot Width (In.) 0.255
  • Dimension B -
  • Lubrication Dry
  • Agency Compliance -
  • Locking Type Optional
  • Mounting Hole Dia. (In.) 0.265
  • Liner -
  • Accelerated Speed -
  • Self-Alignment -
  • Steady State Speed -
  • Max. Pv -
  • Slot Width (mm) -
  • Retaining Ring -
  • Dimension C -
  • Dimension D -
  • Dimension A -
  • Dimension E -
  • Bolt Size 1/4-20
  • Dimension F -
  • Mounting Surface to Shaft Center (In.) -
  • Flange Thickness (In.) -
  • Bore Dia. (mm) -
  • Flange Dia. (mm) -
  • Flange Thickness (mm) -
  • Barrel Dia. (In.) -
  • Dimension R -
  • Barrel Dia. (mm) -
  • Body Width (In.) 2.062
  • Dimension A1 -
  • Body Width (mm) -
  • Dimension A2 -
  • Dimension E1 -
  • Dimension F1 -
  • Dimension G -
  • Dimension G1 -
  • Dimension H -
  • Dimension J -
  • Dimension I -
  • Dimension N -
  • Dimension N2 -
  • Mounting Hole Center (In.) 1.000
  • Mounting Hole Center (mm) -
  • Mounting Hole Dia. (mm) -
  • Overall Height (mm) -
  • Dimension Dp -
  • Mounting Surface to Shaft Center (mm) -
  • Slot Angle (Degrees) -
  • Overall Width (mm) -
  • Steady State Speed - Continuous Dry -
  • Dynamic Load Capacity (N) -
  • Steady State Speed - Intermittent Dry -
  • Static Load Capacity (N) -
  • Dimension E2 -
  • Dimension d -
  • Dimension N3 -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list