Skip Content
LINEAR BEARING,1.625 IN W,4.000 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINEAR BEARING,1.625 IN W,4.000 IN

80/20

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RCJ4
  • Mfr. Model # 2RCJ4
  • UNSPSC # 31171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Bearing Type UHMW PAD
  • Bore Dia. (In.) -
  • Colour Silver
  • Dimension A (In.) 1.000
  • Dimension B (In.) 0.312
  • Dimension C (In.) 1.625
  • Dimension D (In.) 0.406
  • Dimension E (In.) 0.903
  • Dimension F (In.) 1.562
  • Dimension G (In.) 1.968
  • Dimension H (In.) 0.656
  • Dimension L (In.) 4.000
  • Dimension M (In.) 0.500
  • Dynamic Load Capacity (Lb.) -
  • Finish Clear Anodize
  • For Use With 10 Series
  • Flange Dia. (In.) -
  • Includes -
  • Height 1,968
  • Item Linear Bearing
  • Material UHMWPE
  • Mounting Bolt (In.) 1/4-20
  • Mounting Hole (In.) 0.257
  • Overall Height (In.) 1.968
  • Overall Length (In.) 4.000
  • Overall Width (In.) 1.625
  • Overall Length (mm) -
  • Shaft Dia. (In.) -
  • Static Load Capacity (Lb.) -
  • Temp. Range (F) -
  • Type Single Flange
  • Width 1.625
  • Dimension F1 (In.) -
  • Dimension E1 (In.) -
  • Dimension A2 (In.) -
  • Dimension G1 (In.) -
  • Dimension H1 -
  • Dimension H1 (In.) -
  • Dimension K 1.312
  • Dimension N Dia. (In.) -
  • Dimension O -
  • Dimension N2 (In.) -
  • Dimension V -
  • Dimension P 0.343
  • Dimension S -
  • Dimension S (In.) -
  • Dimension V (In.) -
  • Dimension X -
  • Dimension Y -
  • Dimension Z -
  • Dimension B -
  • Dimension A1 (In.) -
  • Seal -
  • Slot Width (In.) 0.255
  • Agency Compliance -
  • Lubrication Dry
  • Mounting Hole Dia. (In.) 0.257
  • Locking Type Optional
  • Liner -
  • Accelerated Speed -
  • Self-Alignment -
  • Max. Pv -
  • Steady State Speed -
  • Slot Width (mm) -
  • Retaining Ring -
  • Dimension D -
  • Dimension C -
  • Dimension A -
  • Bolt Size 1/4-20
  • Dimension E -
  • Dimension F -
  • Mounting Surface to Shaft Center (In.) -
  • Flange Dia. (mm) -
  • Bore Dia. (mm) -
  • Flange Thickness (mm) -
  • Flange Thickness (In.) 0.312
  • Dimension R -
  • Barrel Dia. (In.) -
  • Body Width (In.) 1.625
  • Body Width (mm) -
  • Barrel Dia. (mm) -
  • Dimension A1 -
  • Dimension A2 -
  • Dimension E1 -
  • Dimension F1 -
  • Dimension G -
  • Dimension G1 -
  • Dimension H -
  • Dimension I -
  • Dimension N2 -
  • Dimension N -
  • Dimension J -
  • Mounting Hole Center (In.) 1.000
  • Mounting Hole Center (mm) -
  • Mounting Surface to Shaft Center (mm) -
  • Overall Height (mm) -
  • Overall Width (mm) -
  • Mounting Hole Dia. (mm) -
  • Slot Angle (Degrees) -
  • Steady State Speed - Continuous Dry -
  • Steady State Speed - Intermittent Dry -
  • Dimension Dp -
  • Dynamic Load Capacity (N) -
  • Dimension d -
  • Static Load Capacity (N) -
  • Dimension E2 -
  • Dimension N3 -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list