Skip Content
LINEAR ACTUATOR,24VDC,TRAVEL 8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINEAR ACTUATOR,24VDC,TRAVEL 8 IN.

WARNER LINEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18G658
  • Mfr. Model # 18G658
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.25 lbs

Technical Specs

  • Enclosure Type Totally Enclosed Nonventilated
  • Item Linear Actuator
  • Finish Powder Coated
  • Full Load Amps 13
  • Thermal Protection Auto
  • Capacitor Required No
  • Housing Material Aluminum
  • Feedback Signal No
  • Mounting Type Clevis
  • Voltage 24VDC
  • Motor Type Permanent Magnet
  • Screw Type Acme
  • Gear Case Type Parallel spur
  • Seal Guide Material Delrin
  • Capacitor Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list