!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEAR ACTUATOR,24VDC,TRAVEL 6 IN.

LINEAR ACTUATOR,24VDC,TRAVEL 6 IN.

WARNER LINEAR

LINEAR ACTUATOR,24VDC,TRAVEL 6 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR ACTUATOR,24VDC,TRAVEL 6 IN.

LINEAR ACTUATOR,24VDC,TRAVEL 6 IN.

WARNER LINEAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG18G652
  • Mfr. Model # 18G652
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.55 lbs

Technical Specs

  • Item Linear Actuator
  • Full Load Amps 13
  • Motor Type Permanent Magnet
  • Capacitor Included No
  • Feedback Signal No
  • Seal Guide Material Delrin
  • Finish Powder Coated
  • Mounting Type Clevis
  • Voltage 24 VDC
  • Enclosure Type Totally Enclosed Nonventilated
  • Thermal Protection Auto
  • Capacitor Required No
  • Screw Type Acme
  • Housing Material Aluminum
  • Gear Case Type Parallel spur

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list