LINEAR ACTUATOR,12VDC,TRAVEL 8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINEAR ACTUATOR,12VDC,TRAVEL 8 IN.

WARNER LINEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18G648
  • Mfr. Model # 18G648
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.25 lbs

Technical Specs

  • Enclosure Type Totally Enclosed Nonventilated
  • Finish Powder Coated
  • Full Load Amps 25
  • Item Linear Actuator
  • Thermal Protection Auto
  • Capacitor Required No
  • Feedback Signal No
  • Housing Material Aluminum
  • Motor Type Permanent Magnet
  • Mounting Type Clevis
  • Screw Type Acme
  • Voltage 12VDC
  • Gear Case Type Parallel spur
  • Seal Guide Material Delrin
  • Capacitor Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list