Skip Content
LINEAR ACTUATOR,12VDC,TRAVEL 7.9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINEAR ACTUATOR,12VDC,TRAVEL 7.9 IN

DUFF-NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FTE3
  • Mfr. Model # 5FTE3
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Enclosure Type IP66
  • Finish -
  • Capacitor Required No
  • Item Linear Actuator
  • Thermal Protection No
  • Includes -
  • Full Load Amps 3.5
  • Footnotes -
  • Feedback Signal No
  • Mounting Type Clevis
  • Motor Type Permanent Magnet
  • Housing Material Aluminum
  • Voltage 12VDC
  • Gear Case Type -
  • Screw Type Acme
  • Limit Switch Type Internal Non Adjustable
  • Capacitor Included -
  • Seal Guide Material Delrin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list