Skip Content
LINEAR ACTUATOR,12VDC,TRAVEL 6 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINEAR ACTUATOR,12VDC,TRAVEL 6 IN.

WARNER LINEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18G647
  • Mfr. Model # 18G647
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • Enclosure Type Totally Enclosed Nonventilated
  • Item Linear Actuator
  • Full Load Amps 25
  • Finish Powder Coated
  • Capacitor Required No
  • Thermal Protection Auto
  • Feedback Signal No
  • Housing Material Aluminum
  • Motor Type Permanent Magnet
  • Voltage 12VDC
  • Screw Type Acme
  • Mounting Type Clevis
  • Seal Guide Material Delrin
  • Gear Case Type Parallel spur
  • Capacitor Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list