Skip Content
LINEAR ACTUATOR,12VDC,TRAVEL 3.9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINEAR ACTUATOR,12VDC,TRAVEL 3.9 IN

DUFF-NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FTE1
  • Mfr. Model # 5FTE1
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Enclosure Type IP66
  • Finish -
  • Full Load Amps 3.5
  • Includes -
  • Item Linear Actuator
  • Thermal Protection No
  • Capacitor Required No
  • Feedback Signal No
  • Housing Material Aluminum
  • Footnotes -
  • Voltage 12VDC
  • Motor Type Permanent Magnet
  • Mounting Type Clevis
  • Screw Type Acme
  • Limit Switch Type Internal Non Adjustable
  • Seal Guide Material Delrin
  • Capacitor Included -
  • Gear Case Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list