LINEAR ACTUATOR,12VDC,TRAVEL 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINEAR ACTUATOR,12VDC,TRAVEL 2 IN

DUFF-NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FTE0
  • Mfr. Model # 5FTE0
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • Finish -
  • Enclosure Type IP66
  • Full Load Amps 3.5
  • Includes -
  • Item Linear Actuator
  • Feedback Signal No
  • Capacitor Required No
  • Footnotes -
  • Thermal Protection No
  • Housing Material Aluminum
  • Motor Type Permanent Magnet
  • Mounting Type Clevis
  • Voltage 12VDC
  • Gear Case Type -
  • Limit Switch Type Internal Non Adjustable
  • Capacitor Included -
  • Seal Guide Material Delrin
  • Screw Type Acme

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list