LINEAR ACTUATOR,12VDC,TRAVEL 18 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINEAR ACTUATOR,12VDC,TRAVEL 18 IN.

WARNER LINEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18G645
  • Mfr. Model # 18G645
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.95 lbs

Technical Specs

  • Finish Powder Coated
  • Enclosure Type Totally Enclosed Nonventilated
  • Full Load Amps 25
  • Item Linear Actuator
  • Housing Material Aluminum
  • Capacitor Required No
  • Thermal Protection Auto
  • Feedback Signal No
  • Motor Type Permanent Magnet
  • Mounting Type Clevis
  • Voltage 12VDC
  • Gear Case Type Parallel spur
  • Capacitor Included No
  • Screw Type Acme
  • Seal Guide Material Delrin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list