Skip Content
LINEAR ACTUATOR,12VDC,TRAVEL 12 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINEAR ACTUATOR,12VDC,TRAVEL 12 IN.

WARNER LINEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18G649
  • Mfr. Model # 18G649
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.75 lbs

Technical Specs

  • Enclosure Type Totally Enclosed Nonventilated
  • Full Load Amps 25
  • Finish Powder Coated
  • Item Linear Actuator
  • Thermal Protection Auto
  • Capacitor Required No
  • Housing Material Aluminum
  • Motor Type Permanent Magnet
  • Feedback Signal No
  • Voltage 12VDC
  • Mounting Type Clevis
  • Screw Type Acme
  • Seal Guide Material Delrin
  • Capacitor Included No
  • Gear Case Type Parallel spur

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list