Skip Content
LINEAR ACTUATOR,12VDC,TRAVEL 12 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINEAR ACTUATOR,12VDC,TRAVEL 12 IN.

WARNER LINEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18G644
  • Mfr. Model # 18G644
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.75 lbs

Technical Specs

  • Enclosure Type Totally Enclosed Nonventilated
  • Finish Powder Coated
  • Full Load Amps 25
  • Thermal Protection Auto
  • Item Linear Actuator
  • Capacitor Required No
  • Mounting Type Clevis
  • Housing Material Aluminum
  • Feedback Signal No
  • Motor Type Permanent Magnet
  • Voltage 12VDC
  • Screw Type Acme
  • Gear Case Type Parallel spur
  • Seal Guide Material Delrin
  • Capacitor Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list