Skip Content
LINEAR ACTUATOR,12VDC,TRAVEL 11.8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINEAR ACTUATOR,12VDC,TRAVEL 11.8 I

DUFF-NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FTF1
  • Mfr. Model # 5FTF1
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.52 lbs

Technical Specs

  • Item Linear Actuator
  • Enclosure Type IP66
  • Thermal Protection No
  • Full Load Amps 3.5
  • Finish -
  • Includes -
  • Capacitor Required No
  • Footnotes -
  • Feedback Signal No
  • Housing Material Aluminum
  • Motor Type Permanent Magnet
  • Mounting Type Clevis
  • Voltage 12VDC
  • Gear Case Type -
  • Screw Type Acme
  • Limit Switch Type Internal Non Adjustable
  • Capacitor Included -
  • Seal Guide Material Delrin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list