LINEAR ACTUATOR,12VDC,TRAVEL 11.8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINEAR ACTUATOR,12VDC,TRAVEL 11.8 I

DUFF-NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FTE5
  • Mfr. Model # 5FTE5
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.46 lbs

Technical Specs

  • Finish -
  • Includes -
  • Full Load Amps 3.5
  • Enclosure Type IP66
  • Item Linear Actuator
  • Capacitor Required No
  • Thermal Protection No
  • Feedback Signal No
  • Footnotes -
  • Motor Type Permanent Magnet
  • Housing Material Aluminum
  • Mounting Type Clevis
  • Screw Type Acme
  • Voltage 12VDC
  • Gear Case Type -
  • Limit Switch Type Internal Non Adjustable
  • Capacitor Included -
  • Seal Guide Material Delrin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list