Skip Content
LINEAR ACTUATOR,115VAC,TRAVEL 8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINEAR ACTUATOR,115VAC,TRAVEL 8 IN.

WARNER LINEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18G663
  • Mfr. Model # 18G663
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Full Load Amps 5
  • Finish Powder Coated
  • Thermal Protection Auto
  • Enclosure Type Totally Enclosed Nonventilated
  • Item Linear Actuator
  • Capacitor Required Yes
  • Feedback Signal No
  • Housing Material Aluminum
  • Motor Type Permanent Magnet
  • Mounting Type Clevis
  • Gear Case Type Parallel spur
  • Screw Type Acme
  • Voltage 115VAC
  • Seal Guide Material Delrin
  • Capacitor Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list