LINEAR ACTUATOR,115VAC,TRAVEL 4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LINEAR ACTUATOR,115VAC,TRAVEL 4 IN.

WARNER LINEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18G661
  • Mfr. Model # 18G661
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.25 lbs

Technical Specs

  • Enclosure Type Totally Enclosed Nonventilated
  • Full Load Amps 5
  • Item Linear Actuator
  • Finish Powder Coated
  • Capacitor Required Yes
  • Thermal Protection Auto
  • Housing Material Aluminum
  • Motor Type Permanent Magnet
  • Feedback Signal No
  • Mounting Type Clevis
  • Screw Type Acme
  • Voltage 115VAC
  • Gear Case Type Parallel spur
  • Seal Guide Material Delrin
  • Capacitor Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list