LINEAR ACTUATOR,115VAC,675 LB LOAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINEAR ACTUATOR,115VAC,675 LB LOAD

DUFF-NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DAW4
  • Mfr. Model # 1DAW4
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.99 lbs

Technical Specs

  • Finish -
  • Enclosure Type Totally Enclosed Nonventilated
  • Full Load Amps 1.4
  • Includes -
  • Capacitor Required -
  • Thermal Protection Auto
  • Item Linear Actuator
  • Footnotes -
  • Feedback Signal No
  • Motor Type Permanent Split Capacitor
  • Housing Material Aluminum
  • Mounting Type Housing Male Clevis/Tube
  • Gear Case Type -
  • Voltage 115VAC
  • Screw Type Steel
  • Capacitor Included Yes
  • Limit Switch Type Internal, Factory Set
  • Seal Guide Material -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list