Skip Content
LINEAR ACTUATOR,115VAC,560 LB LOAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINEAR ACTUATOR,115VAC,560 LB LOAD

DUFF-NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DAW2
  • Mfr. Model # 1DAW2
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.62 lbs

Technical Specs

  • Enclosure Type Totally Enclosed Nonventilated
  • Finish -
  • Includes -
  • Full Load Amps 1.4
  • Item Linear Actuator
  • Thermal Protection Auto
  • Feedback Signal No
  • Capacitor Required -
  • Footnotes -
  • Motor Type Permanent Split Capacitor
  • Housing Material Aluminum
  • Mounting Type Housing Male Clevis/Tube
  • Voltage 115VAC
  • Screw Type Steel
  • Gear Case Type -
  • Limit Switch Type Internal, Factory Set
  • Seal Guide Material -
  • Capacitor Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list