Skip Content
LINEAR ACTUATOR,115VAC,450 LB LOAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINEAR ACTUATOR,115VAC,450 LB LOAD

DUFF-NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DAV8
  • Mfr. Model # 1DAV8
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.66 lbs

Technical Specs

  • Finish -
  • Enclosure Type Totally Enclosed Nonventilated
  • Thermal Protection Auto
  • Item Linear Actuator
  • Full Load Amps 1.4
  • Includes -
  • Capacitor Required -
  • Motor Type Permanent Split Capacitor
  • Housing Material Aluminum
  • Footnotes -
  • Feedback Signal No
  • Mounting Type Housing Male Clevis/Tube
  • Voltage 115VAC
  • Screw Type Steel
  • Gear Case Type -
  • Capacitor Included Yes
  • Seal Guide Material -
  • Limit Switch Type Internal, Factory Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list