LINEAR ACTUATOR,100 LB,24VDC,TRAVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINEAR ACTUATOR,100 LB,24VDC,TRAVEL

WARNER LINEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18G684
  • Mfr. Model # 18G684
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Enclosure Type Totally Enclosed Nonventilated
  • Item Linear Actuator
  • Finish Anodized
  • Full Load Amps 2.3
  • Thermal Protection Auto
  • Feedback Signal No
  • Capacitor Required No
  • Motor Type Permanent Magnet
  • Housing Material Aluminum
  • Voltage 24 VDC
  • Mounting Type Clevis
  • Screw Type Acme
  • Limit Switch Type Fixed
  • Gear Case Type Parallel Spur
  • Seal Guide Material Delrin
  • Capacitor Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list